Shop DAYTON

Replcmnt Cmpct Axial Fan Fltr Mdia, PK5

  • Mfr # 31CC68
  • Zoro # G8497203

product price: 
$
3.45
/pk of 5, $0.69/ea

Key Features

Depth
1/8 in
Height
2 3/8 in
Width
2 3/8 in
Includes
Filter Media Replacements
Material
Polyurethane Foam, UL94HF-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31CC68
Zoro #
G8497203
UPC #
190735249314
Country of Origin
United States
Includes
Filter Media Replacements
Material
Polyurethane Foam, UL94HF-1
Agency Compliance
UL, RoHS, E60874
Item
Axial Fan Filter
Standards
E60874, RoHS, UL
Fits Fan Shape
Square
Media Material
Polyurethane
Radiator Connection
2 3/8 in
Product Type
Replacement Compact Axial Fan Filter Media
Pores per Inch - Maximum
30

Dimensions

Depth
1/8 in
Height
2 3/8 in
Width
2 3/8 in
For Fan Size (In.)
2-3/8
For Fan Size
2-3/8"

Description

Axial Fan Filter, Radiator Connection 2 3/8 in, Media Material Polyurethane, Fits Fan Shape Square, 2 3/8 in Height, 2 3/8 in Width, 1/8 in Depth, Finish Black, PPI Rating 30, Standards E60874, RoHS, UL, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.