ReplPmpShftSeal, 5/8", 1Spring, SiCarbid

  • Mfr # 3ACF2
  • Zoro # G1197551
product price: 
$
721.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
1 in
Seat Bore
1.25 in
Seal Material
Silicon Carbide, Viton
Standard Industry Seal Number
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ACF2
Zoro #
G1197551
UPC #
190735279359
Country of Origin
India
Seat Bore
1.25 in
Seal Material
Silicon Carbide, Viton
Standard Industry Seal Number
0
Seal Bore (In.)
5/8 in
Item
Replacement Pump Shaft Seal
Material Content Code
VXRXR
Min. Temp. (F)
-40 Degrees F
For Use With
Dayton
Max. Temp. (F)
180 Degrees F
Maximum Temperature
180 Degrees F
Gasket Material
Silicon Carbide, FKM
Ring Material
Silicon Carbide
Minimum Temperature
-40 Degrees F
Shaft Seal Type
Mechanical
Compatible with Pump Type
Centrifugal Pump
Product Type
Component Mechanical Seal
Shaft Speed - Maximum
3,450 RPM
Chemical Compatibility
Non-Flammable Liquids, Water
Seal Arrangement
Single
Spring Configuration
Single Spring
Temperature (Minimum)
-40 Degrees F
Compatible with Series
Dayton
Spring Material
316 Stainless Steel
Temperature (Maximum)
180 Degrees F
Bellows Material
FKM
Compatible Series
Dayton

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
1 in
Working Length
1 in
For Shaft Diameter
5/8 in

Description

Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series Dayton, Gasket Material Silicon Carbide, FKM, Includes Not Applicable, Replaces Grainger Seal Not Applicable, Ring Material Silicon Carbide, Seal Type Designation Not Applicable, Shaft Seal Type Mechanical, Spring Material 316 Stainless Steel, Standards Not Applicable, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews