Retaining Angle, Vertical or Horizontal
Mfr # 2TGH2
Zoro # G0440413
product price: $42.49
/eaKey Features
Mounting Type
Vertical or Horizontal
Actual Width
11 3/4 in
Actual Height
11 3/4 in
Material
Galvanized Steel
For Use With
2TGA8, 2TGD6, 2TGF4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2TGH2
Zoro #
G0440413
UPC #
190735233351
Country of Origin
United States
Dimensions
Actual Width
11 3/4 in
Actual Height
11 3/4 in
Actual Size Height
11 3/4 in
Material Thickness
20 ga
Details
Item
Retaining Angle
Mounting Type
Vertical or Horizontal
Material
Galvanized Steel
For Use With
2TGA8, 2TGD6, 2TGF4
Standards
UL 555
Product Type
Damper Retaining Angle
Description
Retaining Angle, Actual Height 11 3/4 in, Actual Width 11 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.