Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retrofit Kit, Outside 14" H

  • Mfr # 470M93

  • Zoro # G9221175


product price: $47.00
/ea

Key Features

Color
White
Frame Extends
1 in
Outside Height
14 in
Outside Width
11 in
For Use With
447V30, 447V31, 447V32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M93
Zoro #
G9221175
UPC #
685360165196
Country of Origin
United States

Dimensions

Outside Height
14 in
Outside Width
11 in
Outside Dimensions - H x W
14 in x 11 in

Details

Item
Retrofit Kit
Color
White
Frame Extends
1 in
For Use With
447V30, 447V31, 447V32

Description

Retrofit Kit, Outside Height 14 in, Outside Width 11 in, Frame Extends 1 in, For Use With 447V30, 447V31, 447V32, Mounting Type Recessed, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.