Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Fan, W/ Drive Pkg, 115/208-230V

  • Mfr # 7AR03

  • Zoro # G3379406


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
3/4 hp
Blade Dia.
30 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR03
Zoro #
G3379406
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Height (In.)
34 in
Dimension D (In.)
1 in
Dimension F (In.)
30 3/8 in
Dimension B (In.)
21 1/2 in
Dia. Opening Required (In.)
30 in
Dimension E (In.)
16 1/4 in
Dimension A (In.)
34 in
Max. Depth (In.)
21 1/2 in
Dimension C (In.)
5 1/4 in
Width (In.)
34 in
Shaft Dia. (In.)
1 in
For Cut-Out Width
32 1/2 in
Flange Width
34 in
Overall Depth
21 1/2 in
Overall Width
34 in
For Cut-Out Diameter
30 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
32 1/2 in
Flange Depth
1 in
Venturi Diameter
30 1/2 in
Blade Diameter
30 in
Overall Height
34 in
Shaft Diameter
1 in
Venturi Depth
5 1/2 in
For Cut-Out Length
32 1/2 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
3/4 hp
Fan Voltage
115/208-230V AC
Motor Enclosure
Open Dripproof
Fan RPM
938
Exhaust/Supply CFM @ 0.000-In. SP
10,221
Operating Amps
11.0/5.5-5.5
Type
Belt Drive Reversible
Number of Blades
6
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
Exhaust/Supply CFM @ 0.250-In. SP
7219
Motor Type
3-Phase
Frame Finish
Zinc Plated
Hz
60
Motor Insulation
Class B
Speed
1
Includes
Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
Drive Package Included
No
Recommended Intake Guards
1WBU4
Motor RPM
1725
Propeller Material
Cast Aluminum
Item
Exhaust/Supply Fan
Phase
1
Exhaust/Supply CFM @ 0.125-In. SP
9081
Mounting Position
Vertical
Bearing Type
Regreasable Cast Pillow Block
Max. BHP
0.86 hp
Frequency
60 Hz
Number of Speeds
1
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Nameplate Voltage
115/230V AC
Fan Style
Panel
Includes Motor
Yes
Maximum Airflow
10,221 cfm
Exhaust Airflow @ 0.000 in SP
10,221 cfm
Blade Material
Aluminum
Drive Type
Belt Drive
Ventilation Type
Reversible
Standards
C-UL Listed, UL Listed
Supply Airflow @ 0.250 in SP
7,219 cfm
Exhaust Airflow @ 0.125 in SP
9,081 cfm
Full Load Current
11 A
Assembled
Unassembled
Maximum Noise Level
23 sones
Supply Airflow @ 0.000 in SP
10,221 cfm
Guard Type
None
Includes Grill
No
Includes Dehumidistat
No
Number of Shutters
0
Motor Horsepower
3/4 hp
Number of Fans
1
Maximum Inlet Temperature
104 Degrees F
Speed Controllable
No
Motor Speed
938 RPM
Supply Airflow @ 0.125 in SP
9,081 cfm
Frame Material
Steel
Noise Level @ 0.125 in SP @ 5 ft
23 sones
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
7,219 cfm
Method of Construction
Cast
Voltage
115/208-230

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,221 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 10,221 cfm, Maximum Noise Level 23 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.