Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Fan, W/ Drive Pkg, 115/208-230V

  • Mfr # 7AR38

  • Zoro # G1527741


product price: $2,301.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1 1/2 hp
Blade Dia.
48 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR38
Zoro #
G1527741
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension C (In.)
7 in
Width (In.)
54 in
Dimension F (In.)
48 1/2 in
Dia. Opening Required (In.)
48 in
Dimension E (In.)
16 1/2 in
Height (In.)
54 in
Dimension B (In.)
23 1/2 in
Max. Depth (In.)
23 1/2 in
Dimension D (In.)
2 in
Dimension A (In.)
54 in
Shaft Dia. (In.)
1 1/2 in
Shaft Diameter
1 1/2 in
For Cut-Out Diameter
48 in
For Cut-Out Width
50 1/2 in
Flange Width
54 in
Flange Depth
2 in
Overall Width
54 in
Overall Height
54 in
Blade Diameter
48 in
Overall Depth
23 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
48 1/2 in
For Cut-Out Height
50 1/2 in
Venturi Depth
7 in
For Cut-Out Length
50 1/2 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1 1/2 hp
Fan Voltage
115/208-230V AC
Motor Enclosure
Open Dripproof
Fan RPM
668
Exhaust/Supply CFM @ 0.000-In. SP
23,678
Operating Amps
18.0/9.3-9.0
Type
Belt Drive Reversible
Max. Ambient Temp. (F)
104 Degrees F
Item
Exhaust/Supply Fan
Motor Type
3-Phase
Propeller Material
Cast Aluminum
Includes
Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.250-In. SP
13,596
Hz
60
Motor Insulation
Class B
Mounting Position
Vertical
Motor RPM
1725
Speed
1
Phase
1
Max. BHP
1.73 hp
Exhaust/Supply CFM @ 0.125-In. SP
19,795
Frame Finish
Zinc Plated
Recommended Intake Guards
1WBU7
Number of Blades
6
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Drive Package Included
No
Includes Dehumidistat
No
Assembled
Unassembled
Supply Airflow @ 0.000 in SP
23,678 cfm
Method of Construction
Cast
Number of Fans
1
Full Load Current
18 A
Speed Controllable
No
Number of Shutters
0
Frequency
60 Hz
Fan Style
Panel
Frame Material
Steel
Guard Type
None
Number of Speeds
1
Nameplate Voltage
115/208-230V AC
Maximum Airflow
23,678 cfm
Exhaust Airflow @ 0.000 in SP
23,678 cfm
Maximum Noise Level
31 sones
Maximum Ambient Operating Temperature
104 Degrees F
Blade Material
Aluminum
Motor Speed
668 RPM
Noise Level @ 0.000 in SP @ 5 ft
31 sones
Exhaust Airflow @ 0.125 in SP
19,795 cfm
Standards
C-UL Listed, UL Listed
Exhaust Airflow @ 0.250 in SP
13,596 cfm
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
1 1/2 hp
Noise Level @ 0.125 in SP @ 5 ft
32 sones
Vent Design
Ductless
Includes Grill
No
Drive Type
Belt Drive
Supply Airflow @ 0.125 in SP
19,795 cfm
Ventilation Type
Reversible
Supply Airflow @ 0.250 in SP
13,596 cfm
Includes Motor
Yes
Mounting Orientation
Horizontal, Vertical
Voltage
115/208-230

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 23,678 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 23,678 cfm, Maximum Noise Level 31 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.