Zoro Homepage

Reversible Fan, W/ Drive Pkg, 115/230V

  • Mfr # 7AR47

  • Zoro # G2092973


product price: $3,098.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
3 hp
Blade Dia.
48 in
Fan Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR47
Zoro #
G2092973
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Height (In.)
54 in
Dimension B (In.)
23 1/2 in
Max. Depth (In.)
23 1/2 in
Shaft Dia. (In.)
1 1/2 in
Dimension C (In.)
7 in
Dimension F (In.)
48 1/2 in
Dia. Opening Required (In.)
48 in
Dimension A (In.)
54 in
Width (In.)
54 in
Dimension E (In.)
16 1/2 in
Dimension D (In.)
2 in
Venturi Depth
7 in
Overall Width
54 in
For Cut-Out Width
50 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
54 in
Shaft Diameter
1 1/2 in
Overall Depth
23 1/2 in
For Cut-Out Length
50 1/2 in
Blade Diameter
48 in
For Cut-Out Height
50 1/2 in
Venturi Diameter
48 1/2 in
Flange Depth
2 in
Flange Width
54 in
For Cut-Out Diameter
48 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
3 hp
Fan Voltage
115/230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
847
Exhaust/Supply CFM @ 0.000-In. SP
30,022
Operating Amps
30.0/15.0
Type
Belt Drive Reversible
Frame Finish
Zinc Plated
Drive Package Included
No
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
6
Exhaust/Supply CFM @ 0.125-In. SP
27,229
Propeller Material
Cast Aluminum
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60
Item
Exhaust/Supply Fan
Bearing Type
Regreasable Cast Pillow Block
Motor RPM
1740
Exhaust/Supply CFM @ 0.250-In. SP
23,404
Phase
1
Exhaust/Supply CFM @ 0.375-In. SP
18,372
Max. BHP
3.45 hp
Recommended Intake Guards
1WBU7
Motor Type
3-Phase
Motor Insulation
Class F
Mounting Position
Vertical
Includes
Drive Package
Speed
1
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Frame Material
Steel
Guard Type
None
Exhaust Airflow @ 0.000 in SP
30,022 cfm
Fan Style
Panel
Speed Controllable
No
Supply Airflow @ 0.000 in SP
30,022 cfm
Includes Grill
No
Noise Level @ 0.000 in SP @ 5 ft
44 sones
Supply Airflow @ 0.250 in SP
23,404 cfm
Motor Horsepower
3 hp
Method of Construction
Cast
Standards
C-UL Listed, UL Listed
Ventilation Type
Reversible
Motor Speed
847 RPM
Includes Dehumidistat
No
Number of Shutters
0
Maximum Airflow
30,022 cfm
Supply Airflow @ 0.375 in SP
18,372 cfm
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
23,404 cfm
Assembled
Unassembled
Maximum Ambient Operating Temperature
104 Degrees F
Supply Airflow @ 0.125 in SP
27,229 cfm
Number of Fans
1
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Full Load Current
30 A
Blade Material
Aluminum
Exhaust Airflow @ 0.375 in SP
18,372 cfm
Maximum Noise Level
44 sones
Maximum Inlet Temperature
104 Degrees F
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
46 sones
Exhaust Airflow @ 0.125 in SP
27,229 cfm
Number of Speeds
1
Voltage
115/230

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 30,022 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 30,022 cfm, Maximum Noise Level 44 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.