Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Roller Lever Arm, 1.38 In. Arm L 12T867

Roller Lever Arm, 1.38 In. Arm L (Discontinued)

  • Mfr # 12T867
  • Zoro # G4094562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T867
Zoro #
G4094562
UPC #
190735116012
Country of Origin
China

Dimensions

Arm Length
1.38 in
Roller Dia.
1.00 in
Roller Width
0.63 in
Arm Width
0.80 in
Arm Depth
1.02 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 11X445, 12T897, 12T888, 11X446, 12T896, 12T887, 11X454, 12T837, 12T895, 12T886, 11X451, 12T889, 12T835, 12T836, 12T887, 12T888, 11X439, 11X440, 11X444, 11X486
Roller Position
Front
Roller Material
Nylon
Actuator Type
Standard Roller
Actuator Style
Rotary Lever Roller

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 11X445, 12T897, 12T888, 11X446, 12T896, 12T887, 11X454, 12T837, 12T895, 12T886, 11X451, 12T889, 12T835, 12T836, 12T887, 12T888, 11X439, 11X440, 11X444, 11X486, Arm Length 1.38 in, Roller Position Front, Roller Dia. 1.00 in, Roller Width 0.63 in, Roller Material Nylon, Arm Width 0.80 in, Arm Depth 1.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.