Shop Alternate Products
This Product is Discontinued
Dayton
Roof Curb, 12 In High (Discontinued)
Mfr # 4HX49
Zoro # G2057912
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 28 1/2 in
- Curb Square I.D. (In.) 25 1/2 in
- Damper Size (In.) 23 x 23
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.