Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 30 In

  • Mfr # 3AZL1

  • Zoro # G3282273


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
25 1/2 in
Curb Side Square O.D. (In.)
30 in
Function
Adapts 26 in Fan Base to Fit 30 in Roof Curb
Bottom Flange Height (In.)
2 1/2 in
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZL1
Zoro #
G3282273
UPC #
190735279885
Country of Origin
United States

Dimensions

Bottom Flange Height (In.)
2 1/2 in
Top Flange Height (In.)
2 1/2 in
Overall Height
5 in
Metal Material Thickness
18 ga
For Fan Base Size
25 1/2 in
Fan Side Width
25 1/2 in
For Curb Size
30 in
Top Flange Height
2 1/2 in
Curb Side Width
30 in

Details

Fan Side Square O.D. (In.)
25 1/2 in
Curb Side Square O.D. (In.)
30 in
Function
Adapts 26 in Fan Base to Fit 30 in Roof Curb
Construction Material
Galvanized Steel
Item
Roof Curb Adapter
Type
Increaser
Finish
Galvanized
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Includes
(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts
Material
Steel
Number of Fasteners per side
2
Adapter Type
Increaser

Description

Roof Curb Adapter, Adapter Type Increaser, For Fan Base Size 25 1/2 in, For Curb Size 30 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 30 in, Fan Side Width 25 1/2 in, Finish Galvanized, Function Adapts 26 in Fan Base to Fit 30 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.