This item is Discontinued.

Dayton Roof Curb, Adjustable Width 1VN43

Roof Curb, Adjustable Width (Discontinued)

  • Mfr # 1VN43
  • Zoro # G2059181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VN43
Zoro #
G2059181
UPC #
190735148938
Country of Origin
Mexico

Dimensions

Curb Height (In.)
12 3/8 in
Curb Outside Width
64 in to 72 1/2 in
Curb Inside Length
60 in to 68 1/2 in
Overall Width
72 1/2 in
Curb Height
12 3/8 in
Flashing Flange Width
1 1/8 in
Metal Material Thickness
18 ga
Curb Inside Width
61 in to 69 1/2 in
For Fan Base Size
65 1/2 in to 71 in
Curb Inside Dimensions
60 in to 68 1/2 in x 61 in to 69 1/2 in
Overall H x W
72 1/2 in
Overall W x L
72 1/2 in
Curb Outside Dimensions
64 in to 72 1/2 in
Overall Dimensions H x L x W
72 1/2 in

Details

Item
Roof Curb
Type
Adjustable, Nonventilated
Curb Square O.D. (In.)
64 to 72 1/2
Curb Square I.D. (In.)
60 to 68 1/2
Flashing Flange (In.)
1 1/8 in
Mounting Flange Surface W (In.)
1 1/8 in
For Use With
65 1/2 in to 71 in Square Base
Construction
18 Gauge Galvanized Steel
Includes
Damper Tray
Use w/Dayton Ventilators
Having a Square Base From 65-1/2 to 71 in
Curb Shape
Square
For Roof Type
Flat
Application
General Exhaust
Finish
Galvanized
Adjustability
Adjustable
Standards
UL 705
Material
Steel
Weight Capacity
131 lb
Features
Flashing Flange
Ventilation Type
Nonventilated
Side Form
Canted
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Curb Material
18 ga Steel
Curb Type
Adjustable Nonventilated Curbs

Description

Roof Curb, For Fan Base Size 65 1/2 in to 71 in, Curb Height 12 3/8 in, Curb Inside Width 61 in to 69 1/2 in, Curb Outside Width 64 in to 72 1/2 in, Material Steel, Standards UL 705, For Use With 65 1/2 in to 71 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 60 in to 68 1/2 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.