Zoro Homepage

Roof Vent, 48 In, Less Drive Pkg

  • Mfr # 2RB67

  • Zoro # G1673813


product price: $4,863.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Emergency Smoke Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
No
Base Size - Roof Ventilators
57 1/2 in x 57 1/2 in
Blade Dia.
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RB67
Zoro #
G1673813
UPC #
190735229545
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
57 1/2 in x 57 1/2 in
Blade Dia.
48 in
Base Width (In.)
57-1/2
Base Length (In.)
57-1/2
Overall Dia. (In.)
56 in
Shaft Dia. Propeller End (In.)
1 1/4 in
Shaft Dia. Sheave End (In.)
1 1/4 in
Overall Height (In.)
71 5/6 in
Base Height (In.)
1 3/4 in
Overall Height
71 7/8 in
Overall Width
57 1/2 in
Blade Diameter
48 in
Cutout Length
52 in
Housing Width
56 in
Base Length
57 1/2 in
Housing Length
56 in
Overall Diameter
56 in
Overall Depth
74 in
Cutout Size
52 in L x 52 in W
Propeller Shaft Diameter
1 1/4 in
Base Height
1 3/4 in
Base Width
57 1/2 in

Description

Axial Upblast Roof Exhaust Fan, Assembly Unassembled, Drive Type Belt Drive, Blade Diameter 48 in, Base Diameter Not Applicable, Base Length 57 1/2 in, Base Width 57 1/2 in, Base Shape Square, Maximum Airflow 34,761 cfm, Minimum Airflow 18,650 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 2 hp, Maximum Motor Speed 587 RPM, Minimum Motor Speed 313 RPM, Maximum Static Pressure 1/2 in wc, For High-Static Pressure Applications No, For Air Type Emergency Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.