This item is Discontinued.

Dayton Room Air Cond Mtr, PSC, OAO, 1550 RPM 5WJC8

Room Air Cond Mtr, PSC, OAO, 1550 RPM (Discontinued)

  • Mfr # 5WJC8
  • Zoro # G1783074
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5WJC8
Zoro #
G1783074
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Bolt Circle Dia.
3 7/8 in
Stud Size
#10-32 UNF
Shaft Length
6 3/4 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
4 7/16 in
Lead Length
60 in
Length Less Shaft
4 15/16 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
No. of Speeds
4
Voltage
115
Motor Shaft Rotation
CW/CCW
Frame
Non-Standard
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Nameplate RPM
1550
Capacitor Required
Yes
Ring to Ring Center
4 1/2 in
Duty
Continuous
Voltage Compatibility
115, 115/208-230, 115/230, 120, 120/240
Item
Room Air Conditioner Motor
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Motor Service Factor
1
Includes
5 MFD 370V AC Capacitor
Motor Bearings
Sleeve
Motor Application
HVAC/R
Motor Sub Application
Room Air Conditioner
Mounting Stud Pattern
2-3/4 in x 2-3/4 in
Phase
Single
Motor Thermal Protection
Auto
Ins. Class
B
Standards
CSA Certified (244617), UL Recognized (E37403)
Full Load Amps
2.0
Motor Mounting Position
Horizontal
Application
High Efficiency Performance in Heating/Air Conditioning, Fan Coils, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower Uses

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1550, No. of Speeds 4, Voltage 115, Full Load Amps 2.0, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 60 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.