Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump Head, 1 In., 1 1/2 HP

  • Mfr # 4KHP3

  • Zoro # G1688583


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Intermediate
Design
Pedestal
Pump Body Material
316 Stainless Steel
Port Size
1 in
Recommended Motor HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHP3
Zoro #
G1688583
UPC #
190735328491
Country of Origin
India

Dimensions

Port Size
1 in
Length
11 3/8 in
Height
5 13/16 in
Shaft Dia.
0.75 in
Shaft Height
3.9375 in
Width
4 1/8 in
Overall Height
5.8 in
Overall Length
11.4 in
Overall Width
4.2 in
Shaft Outer Diameter
3/4 in
Connection Size
1 in
Shaft Length
4 in

Details

Duty Rating
Intermediate
Design
Pedestal
Pump Body Material
316 Stainless Steel
Recommended Motor HP
3 hp
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Pump RPM
1,725 RPM
Gear
Fortron PPS Spur
HP @ Free Flow @ 1725 RPM
1.5 hp
GPM @ 125 PSI
23.3 gpm
Suction Lift @ 1725 RPM
19.5 ft
HP @ Free Flow
1.5 hp
O-Ring Material
Viton
Relief Valve
Without
Seal
Mechanical with Stainless Steel, Viton, Carbon/Ceramic
HP @ 125 PSI @ 1725 RPM
3 hp
GPM @ 50 PSI
24.5 gpm
GPM @ 25 PSI
24.7 gpm
HP @ 75 PSI
2 hp
Max. Viscosity
550 SUS
Temp. Range
32 Degrees to 280 Degrees F
GPM @ 75 PSI
24.3 gpm
HP @ 25 PSI
1.5 hp
Suction Lift
19.5 ft
GPM @ Freeflow
24.8 gpm
HP @ 50 PSI
2 hp
GPM @ 100 PSI
23.9 gpm
GPM @ 125 PSI @ 1725 RPM
23.3 gpm
Max. Pressure
125 psi
GPM @ Freeflow @ 1725 RPM
24.8 gpm
Item
Rotary Gear Pump Head
HP @ 100 PSI
3 hp
HP @ 125 PSI
3 hp
Shaft Material
316 Stainless Steel
Body Material
Stainless Steel
Seal Type
Mechanical
Operating Temperature - Minimum
32 Degrees F
Flow Rate @ 75 psi
24.3 gpm
Connection Type
NPT
Operating Temperature - Maximum
280 Degrees F
Gear Design
Spur
Viscosity - Maximum
550 SUS
Flow Rate @ 100 psi
23.9 gpm
Flow Rate @ 50 psi
24.5 gpm
Motor Mounting Type
Pedestal
Operating Pressure - Maximum
125 psi
Flow Rate @ 25 psi
24.7 gpm
Required Horsepower
3 hp
Gear Material
Fortron PPS
Flow Rate @ 125 psi
23.3 gpm
Suction Lift - Maximum
19.5 ft

Description

Rotary Gear Pump Head, Body Material Stainless Steel, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 19.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 3/4 in, Flow Rate @ 100 psi 23.9 gpm, Seal Type Mechanical, Shaft Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.