Zoro Homepage

Rotary Gear Pump Head, 1 In. , 1

  • Mfr # 4KHK6

  • Zoro # G1166462


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light
Design
Pedestal
Pump Body Material
Cast Iron
Port Size
1 in
Recommended Motor HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHK6
Zoro #
G1166462
UPC #
190735328286
Country of Origin
India

Dimensions

Port Size
1 in
Width
4 in
Length
7 in
Shaft Dia.
0.625 in
Shaft Height
3.5625 in
Height
5 1/8 in
Overall Width
4 in
Overall Length
7.5 in
Overall Height
5.3 in
Shaft Outer Diameter
5/8 in
Shaft Length
3 5/8 in
Connection Size
1 in

Description

Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 19.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 23.1 gpm, Seal Type Packing, Shaft Length 3 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.