Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump Head, 1/2 In., 1/3 HP

  • Mfr # 4KHJ7

  • Zoro # G1324145


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light
Design
Pedestal
Pump Body Material
Cast Iron
Port Size
1/2 in
Recommended Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHJ7
Zoro #
G1324145
UPC #
190735328200
Country of Origin
India

Dimensions

Port Size
1/2 in
Length
5 1/2 in
Height
4 in
Shaft Height
2.625 in
Width
3 3/4 in
Shaft Dia.
0.625 in
Overall Width
3.8 in
Overall Height
4 in
Overall Length
5.5 in
Shaft Length
2 5/8 in
Connection Size
1/2 in
Shaft Outer Diameter
5/8 in

Details

Duty Rating
Light
Design
Pedestal
Pump Body Material
Cast Iron
Recommended Motor HP
1 1/2 hp
Seal Material
Viton
Pump RPM
1,725 RPM
Gear
Steel Spur
HP @ Free Flow
0.75 hp
Temp. Range
32 Degrees to 280 Degrees F
GPM @ 50 PSI
10.6 gpm
Suction Lift
12.3 ft
GPM @ 60 PSI
9.9
Relief Valve
Without
GPM @ 100 PSI
10.2 gpm
GPM @ 25 PSI
10.7 gpm
HP @ 100 PSI
1.5 hp
Max. Pressure
100 psi
Shaft Material
Steel
Max. Viscosity
550 SUS
GPM @ 20 PSI
10.8
GPM @ 80 PSI
9.5
Seal
Viton Lip
GPM @ Freeflow
10.8 gpm
GPM @ Freeflow @ 1725 RPM
10.8 gpm
Item
Rotary Gear Pump Head
Suction Lift @ 1725 RPM
12.3 ft
GPM @ 40 PSI
10.3
HP @ 50 PSI
1 hp
GPM @ 75 PSI
10.5 gpm
HP @ 75 PSI
1 hp
HP @ Free Flow @ 1725 RPM
0.75 hp
HP @ 25 PSI
0.75 hp
Body Material
Cast Iron
Seal Type
Lip
Gear Design
Spur
Flow Rate @ 50 psi
10.6 gpm
Required Horsepower
1 1/2 hp
Flow Rate @ 75 psi
10.5 gpm
Gear Material
Steel
Operating Temperature - Maximum
280 Degrees F
Suction Lift - Maximum
12.3 ft
Flow Rate @ 25 psi
10.7 gpm
Operating Pressure - Maximum
100 psi
Connection Type
NPT
Viscosity - Maximum
550 SUS
Operating Temperature - Minimum
32 Degrees F
Flow Rate @ 100 psi
10.2 gpm
Motor Mounting Type
Pedestal

Description

Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Lip, Shaft Length 2 5/8 in, Seal Material Viton, Gear Design Spur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.