Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump Head, 1/4 In., 1/4 HP

  • Mfr # 4KHJ5

  • Zoro # G2969321


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light
Design
Pedestal
Pump Body Material
Cast Iron
Port Size
1/4 in
Recommended Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHJ5
Zoro #
G2969321
UPC #
190735328187
Country of Origin
India

Dimensions

Port Size
1/4 in
Height
3 1/2 in
Width
3 in
Length
5 in
Shaft Height
2.3594 in
Shaft Dia.
0.5 in
Overall Width
3 in
Overall Length
4.5 in
Overall Height
3.6 in
Shaft Outer Diameter
1/2 in
Shaft Length
2 3/8 in
Connection Size
1/4 in

Details

Duty Rating
Light
Design
Pedestal
Pump Body Material
Cast Iron
Recommended Motor HP
1 hp
Seal Material
Viton
Pump RPM
1,725 RPM
Gear
Steel Spur
Max. Viscosity
550 SUS
GPM @ 100 PSI
4.4 gpm
Item
Rotary Gear Pump Head
Temp. Range
32 Degrees to 280 Degrees F
GPM @ 40 PSI
3.5
HP @ 75 PSI
0.75 hp
HP @ Free Flow @ 1725 RPM
0.5 hp
Max. Pressure
100 psi
HP @ 100 PSI
1 hp
HP @ 50 PSI
0.75 hp
Relief Valve
Without
HP @ Free Flow
0.5 hp
Suction Lift
3.5 ft
Suction Lift @ 1725 RPM
3.5 ft
GPM @ 20 PSI
3.7
GPM @ 80 PSI
3
GPM @ 50 PSI
4.7 gpm
GPM @ Freeflow @ 1725 RPM
4.8 gpm
HP @ 25 PSI
0.5 hp
Shaft Material
Steel
GPM @ 75 PSI
4.6 gpm
GPM @ 60 PSI
3.2
Seal
Viton Lip
GPM @ Freeflow
4.8 gpm
GPM @ 25 PSI
4.8 gpm
Seal Type
Lip
Body Material
Cast Iron
Viscosity - Maximum
550 SUS
Operating Temperature - Maximum
280 Degrees F
Connection Type
NPT
Motor Mounting Type
Pedestal
Required Horsepower
1 hp
Flow Rate @ 50 psi
4.7 gpm
Gear Material
Steel
Flow Rate @ 100 psi
4.4 gpm
Operating Temperature - Minimum
32 Degrees F
Flow Rate @ 25 psi
4.8 gpm
Operating Pressure - Maximum
100 psi
Gear Design
Spur
Flow Rate @ 75 psi
4.6 gpm
Suction Lift - Maximum
3.5 ft

Description

Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 3.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 4.4 gpm, Seal Type Lip, Shaft Length 2 3/8 in, Seal Material Viton, Gear Design Spur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.