Round Belt, Green, L 203 mm
- Mfr # ER-2MM-GU-203MM
- Zoro # G521915422
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
For Minimum Pulley Diameter
5/8 in
Hardness
90A
Belt Series
Smart Belts(R)
Diameter
2 mm
Outside Length
203 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER-2MM-GU-203MM
- Zoro #
- G521915422
- UPC #
- -
- Country of Origin
- United States
- Hardness
- 90A
- Belt Series
- Smart Belts(R)
- Surface Texture
- Rough
- Color
- Green
- Item
- Round Belt
- Core Type
- Solid
- Wire Color
- Green
Dimensions
- For Minimum Pulley Diameter
- 5/8 in
- Diameter
- 2 mm
- Outside Length
- 203 mm
Description
Round Belt, Color Green, Core Type Solid, Diameter 2 mm, For Minimum Pulley Diameter 5/8 in, Hardness 90A, Outside Length 203 mm, Surface Texture Rough
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.