Shop DAYTON
See all product information
Create Account
Round Belt, Green, L 813 mm
- Mfr # ER-6MM-GU-813MM
- Zoro # G821915931
product price:Â
$
41.29
/ea
Key Features
Belt Series
Smart Belts(R)
Color
Green
Surface Texture
Rough
Diameter
6 mm
Hardness
90A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER-6MM-GU-813MM
- Zoro #
- G821915931
- UPC #
- -
- Country of Origin
- United States
- Belt Series
- Smart Belts(R)
- Color
- Green
- Surface Texture
- Rough
- Hardness
- 90A
- Core Type
- Solid
- Item
- Round Belt
- Wire Color
- Green
Dimensions
- Diameter
- 6 mm
- Outside Length
- 813 mm
- For Minimum Pulley Diameter
- 1 7/8 in
Description
Round Belt, Color Green, Core Type Solid, Diameter 6 mm, For Minimum Pulley Diameter 1 7/8 in, Hardness 90A, Outside Length 813 mm, Surface Texture Rough
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.