Shop DAYTON
See all product information
Create Account
Round Belt, Orange, L 406 mm
- Mfr # ER-2MM-OU-406MM
- Zoro # G721915185
product price:Â
$
11.89
/ea
Key Features
Surface Texture
Smooth
Core Type
Solid
Outside Length
406 mm
Diameter
2 mm
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER-2MM-OU-406MM
- Zoro #
- G721915185
- UPC #
- -
- Country of Origin
- United States
- Surface Texture
- Smooth
- Core Type
- Solid
- Color
- Orange
- Belt Series
- Smart Belts(R)
- Item
- Round Belt
- Hardness
- 85A
- Wire Color
- Orange
Dimensions
- Outside Length
- 406 mm
- Diameter
- 2 mm
- For Minimum Pulley Diameter
- 5/8 in
Description
Round Belt, Color Orange, Core Type Solid, Diameter 2 mm, For Minimum Pulley Diameter 5/8 in, Hardness 85A, Outside Length 406 mm, Surface Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.