Shop TIMKEN
See all product information
Create Account
UELFLANGE207 FLANGEANGE HOUSING UNIT
- Mfr # UELFL207
- Zoro # G124415657
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Flange Thickness
14 mm
Overall Height
90 mm
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL207
- Zoro #
- G124415657
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 14 mm
- Overall Height
- 90 mm
- Overall Length
- 161 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.