Zoro Homepage

Round Fire Damper, 165 Deg F, 13-5/8 In. D

  • Mfr # 2TFZ7

  • Zoro # G2167952


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Round
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
20 ga Galvanized Steel
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TFZ7
Zoro #
G2167952
UPC #
190735232781
Country of Origin
United States

Dimensions

Damper Dia.
9 7/8 in
Nominal Duct Dia.
10 in
Damper Depth
13 5/8 in
Rough Opening Width
10 in
Frame Depth
14 in
Overall Diameter
9 7/8 in
Overall Length
14 in
Frame Material Thickness
20 ga
Rough Opening Diameter
10 in
For Nominal Duct Diameter
10 in

Description

10 In.dia Galvanized Steel Fire Damper, Damper Application Fire, For Nominal Duct Diameter 10 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height Not Applicable, Rough Opening Diameter 10 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area 0.5 sq ft, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.