Round Fire Damper, 165 Deg F, 13-5/8 In. D
Mfr # 2TFZ8
Zoro # G3050083
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Dynamic, Vertical or Horizontal
Shape
Round
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
20 ga Galvanized Steel
Damper Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2TFZ8
Zoro #
G3050083
UPC #
190735232798
Country of Origin
United States
Dimensions
Damper Depth
13 5/8 in
Nominal Duct Dia.
12 in
Damper Dia.
11 7/8 in
Rough Opening Width
12 in
Frame Depth
14 in
Rough Opening Diameter
12 in
Overall Diameter
11 7/8 in
For Nominal Duct Diameter
12 in
Overall Length
14 in
Frame Material Thickness
20 ga
Description
12 In.dia Galvanized Steel Fire Damper, Damper Application Fire, For Nominal Duct Diameter 12 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height Not Applicable, Rough Opening Diameter 12 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area 0.6 sq ft, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.