Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Fire/Smoke Damper, 24V, 15-5/8 In. D

  • Mfr # 3HGK7

  • Zoro # G2146812


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Vertical/Horizontal
Includes
Factory Mounted Actuator, Retaining Plate, Stainless Steel Closure Spring, UL Fusible Link
Voltage
24 V
Depth
15 5/8 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HGK7
Zoro #
G2146812
UPC #
190735289235
Country of Origin
United States

Dimensions

Depth
15 5/8 in
Nominal Duct Dia.
8 in
Actual Damper Sz. Dia.
7 7/8 in
Rough Opening Width
8 in
Overall Width
15 5/8 in
Overall Height
7 7/8 in
For Nominal Duct Diameter
8 in
Blade Material Thickness
14 ga
Overall Length
16 in
Rough Opening Diameter
8 in
Overall Diameter
7 7/8 in
Frame Material Thickness
20 ga

Details

Item
7.9"H 16"L 15.7"W GStl Fire/Smke Dampr
Mounting Type
Vertical/Horizontal
Includes
Factory Mounted Actuator, Retaining Plate, Stainless Steel Closure Spring, UL Fusible Link
Voltage
24 V
Material
Galvanized Steel
Seals
Extruded Silicone Rubber Blade
Damper Shape
Round
Pressure Differential Max.
4 in wg
Frame
20 ga
Blade
14 ga
Standards
UL 555S Class II
Fire Rated
1 1/2 hr
Max. Velocity
3,000 fpm
Damper Item
Motorized Fire/Smoke Damper
Max. Temp.
350 Degrees F
Hz
60
Phase
1
Free Area
43.3 sq in
Damper Application
Fire and Smoke
Damper Type
Dynamic
Closure Velocity Rating
3,000 fpm
Mounting Position
Horizontal; Vertical
Number of Panels
1
Maximum Temperature Rating
350 Degrees F
Frequency
60 Hz
Rough Opening Shape
Square
Fusible Link Temperature
350 Degrees F
Electrical Connection
Hardwired
Maximum Air Velocity
3000 fpm
Nameplate Voltage
24V AC
ACMA Leakage Class
2
Includes Motor
Yes
For Air Type
Emergency Smoke
Switch Action
Normally Closed
Closure Type
Motorized
Blade Type
Butterfly
Frame Material
Galvanized Steel
Frame Less Flange
50.2 sq in
Airflow Direction
Horizontal; Vertical
Closure Pressure Rating
4 in wc
Maximum Air Pressure
4 in wg
Blade Seal Material
Silicone
Blade Material
Galvanized Steel
For Duct Shape
Square

Description

7.9 In.H 16 In.L 15.7 In.W GStl Fire/Smke Dampr, For Nominal Duct Diameter 8 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 7 7/8 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 7 7/8 in, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.