Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Fire/Smoke Damper, 350F, 120V

  • Mfr # 3HGL7

  • Zoro # G2774247


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Vertical/Horizontal
Includes
Factory Mounted Actuator, Retaining Plate, Stainless Steel Closure Spring, UL Fusible Link
Voltage
120 V
Depth
15 5/8 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HGL7
Zoro #
G2774247
UPC #
190735289327
Country of Origin
United States

Dimensions

Depth
15 5/8 in
Actual Damper Sz. Dia.
11 7/8 in
Nominal Duct Dia.
12 in
Rough Opening Width
12 in
Overall Height
11 7/8 in
Overall Width
15 5/8 in
For Nominal Duct Diameter
12 in
Blade Material Thickness
14 ga
Frame Material Thickness
20 ga
Overall Length
16 in
Overall Diameter
11 7/8 in
Rough Opening Diameter
12 in

Details

Item
Round Fire/Smoke Damper,GalvSt 11.9" dia
Mounting Type
Vertical/Horizontal
Includes
Factory Mounted Actuator, Retaining Plate, Stainless Steel Closure Spring, UL Fusible Link
Voltage
120 V
Material
Galvanized Steel
Max. Temp.
350 Degrees F
Frame
20 ga
Phase
1
Free Area
93.5 sq in
Damper Item
Motorized Fire/Smoke Damper
Standards
CSFM; IBC; NFPA 80,90A,92,101,105; UL 555S
Hz
60
Seals
Extruded Silicone Rubber Blade
Max. Velocity
3,000 fpm
Blade
14 ga
Damper Shape
Round
Fire Rated
1 1/2 hr
Pressure Differential Max.
4 in wg
Fusible Link Temperature
350 Degrees F
Rough Opening Shape
Round
Includes Motor
Yes
Blade Type
Butterfly
Maximum Air Velocity
3000 fpm
For Air Type
Emergency Smoke
Mounting Position
Horizontal; Vertical
Maximum Air Pressure
4 in wg
Damper Application
Fire and Smoke
Closure Type
Motorized
Closure Pressure Rating
4 in wc
Closure Velocity Rating
3,000 fpm
Maximum Temperature Rating
350 Degrees F
For Duct Shape
Round
ACMA Leakage Class
2
Frame Less Flange
113 sq in
Frame Material
Galvanized Steel
Frequency
60 Hz
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.023 in wg
Switch Action
Normally Closed
Damper Type
Dynamic
Number of Panels
1
Airflow Direction
Horizontal; Vertical
Blade Seal Material
Silicone
Nameplate Voltage
120V AC
Blade Material
Galvanized Steel

Description

Round Fire/Smoke Damper,GalvSt 11.9 In. dia, For Nominal Duct Diameter 12 in, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 11 7/8 in, Overall Length 16 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 15 5/8 in, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 11 7/8 in, Rough Opening Width 12 in, Damper Type Dynamic, Maximum Air Velocity 3000 fpm, Nameplate Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.