Shop All Push Button Control Stations
Dayton
Round Legend Insert, Stop
Mfr # 32J081
Zoro # G6083016
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop
- Color Red
- For Use With 20C804, 20C808
- Material Plastic
- Accessory Type Round Legend Insert
Product Information
- Brand Dayton
- MFR # 32J081
- Zoro # G6083016
- UPC # 190735258064
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Overall Height | 6 5/8 mm |
Overall Width | 21 1/4 mm |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 21 1/4 mm |
Details
Description
Legend Plate, Round, Legend Stop, For Use With 20C804, 20C808, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC (OT100)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- Dayton Push Buttons & Indicators