Zoro Homepage

Rubber Caster, 3 x 1

  • Mfr # MH34D67302G

  • Zoro # G3494998


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

For Use With
34D673
Fits Brand
Dayton
Material
Rubber
Overall Width
1 in
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH34D67302G
Zoro #
G3494998
UPC #
190735154205
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Outside Diameter
3 in

Details

Item
Rubber Caster,3 x 1
For Use With
34D673
Fits Brand
Dayton
Material
Rubber
Compatible Mfr. Model Number
34D673, 34D674
Compatible with Product Type
Hand Truck

Description

Rubber Caster,3 x 1, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.