Zoro Homepage

Run Capacitor, 60 MFD, 370V, Round

  • Mfr # 2MEE5

  • Zoro # G1331601


product price: $13.49
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
60
Capacitor Voltage
370V AC
Capacitor Shape
Round
Overall Height
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEE5
Zoro #
G1331601
UPC #
190735224212
Country of Origin
China

Dimensions

Overall Height
4 7/16 in
Overall Width
2 3/8 in
Overall Depth
3 15/16 in
Case Height
3 15/16 in
Diameter
2 3/8 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
60
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees To 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Standards
UL (E364533)
Cover Material
Steel
Hz
60/50
Item
Motor Run Capacitor
Voltage
370VAC
Frequency
60/50 Hz
Max. Temperature
85 Degrees C
Min. Temperature
-40 Degrees C
Capacitor Voltage (Merch)
370V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 60 MFD, Overall Height 4 1/2 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.