Scissor Lift Table, 1 1/2 hp, 10 in H
- Mfr # 913MY5
- Zoro # G822935815
product price:Â
$
2,834.99
/ea
Free Shipping & Returns
Key Features
Platform Gauge
4 ga
Platform Length
72 in
Lift Control
Push Button
Minimum Lifting Height
10 in
Platform Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913MY5
- Zoro #
- G822935815
- UPC #
- -
- Country of Origin
- China
- Platform Gauge
- 4 ga
- Lift Control
- Push Button
- Platform Material
- Steel
- Lift Mechanism
- Hydraulic
- Motor Horsepower
- 1 1/2 hp
- Frame Material
- Steel
- Power Source - TS Only
- Electric
- Phase
- 1
- Includes
- (3) Eyebolts, Hand Control
- Up Speed Time
- 49 sec
- Item
- Scissor Lift Table
- Maximum Load Capacity
- 5,000 lb
- Lift Table Platform Style
- Fixed
- Power Source
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 115V AC
Dimensions
- Platform Length
- 72 in
- Minimum Lifting Height
- 10 in
- Platform Width
- 48 in
- Overall Length
- 72 in
- Maximum Lifting Height
- 48 in
- Overall Width
- 48 in
- Overall Height
- 10 in
- Cord Length
- 129 15/16 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Scissor Lift Table, Platform Length 72 in, Platform Width 48 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 10 in, Maximum Lifting Height 48 in, Up Speed Time 49 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 72 in, Overall Width 48 in, Overall Height 10 in, Scissor Type Single, Platform Material Steel, Platform Gauge 4 ga, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.