Shop DAYTON
See all product information
Create Account
Scissor Lift Table, 1 1/2 hp, 8 in H
- Mfr # 913MY7
- Zoro # G822935525
product price:Â
$
1,753.99
/ea
Free Shipping & Returns
Key Features
Lift Control
Push Button
Maximum Lifting Height
39 in
Includes
(3) Eyebolts, Hand Control
Platform Gauge
9 ga
Minimum Lifting Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913MY7
- Zoro #
- G822935525
- UPC #
- -
- Country of Origin
- China
- Lift Control
- Push Button
- Includes
- (3) Eyebolts, Hand Control
- Platform Gauge
- 9 ga
- Item
- Scissor Lift Table
- Lift Mechanism
- Hydraulic
- Platform Material
- Steel
- Maximum Load Capacity
- 2,000 lb
- Power Source - TS Only
- Electric
- Motor Horsepower
- 1 1/2 hp
- Up Speed Time
- 18 sec
- Frame Material
- Steel
- Lift Table Platform Style
- Fixed
- Phase
- 1
- Power Source
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 115V AC
Dimensions
- Maximum Lifting Height
- 39 in
- Minimum Lifting Height
- 8 in
- Platform Length
- 48 in
- Overall Height
- 8 in
- Overall Width
- 24 in
- Overall Length
- 48 in
- Platform Width
- 24 in
- Cord Length
- 129 15/16 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 18 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 24 in, Overall Height 8 in, Scissor Type Single, Platform Material Steel, Platform Gauge 9 ga, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.