Zoro Homepage

Scissor Lift Table, 660 lb. Cap, 19-3/4"W, 32"L

  • Mfr # 35KT59

  • Zoro # G2204161


product price: $804.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KT59
Zoro #
G2204161
UPC #
190735269190
Country of Origin
China

Dimensions

Lifting Height Max.
35 in
Lifting Height Min.
11 1/2 in
Platform Length
32 in
Lowered Height
11-1/2 in
Platform Width
19 3/4 in
Raised Height
35 in
Overall Width
20 in
Overall Length
43 in
Overall Height
38 1/2 in
Platform LxW
32 in x 19 3/4 in
Handle Height
38 1/2 in
Maximum Lifting Height
35 in
Minimum Lifting Height
11 1/2 in
Wheel Diameter
5 in
Overall LxWxH
43 in x 20 in x 38 1/2 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
660 lb
Item
Manual Mobile Scissor-Lift Table
Powered By
Manual
Frame Material
Steel
Platform Style
Fixed
Number of Posts
0
Operation
Manual
Platform Type
Solid
Wheel Type
Tread on Core
Handle Type
Raised
Platform Material
Steel
Wheel/Tread Material
Polyurethane
Brake Type
Side Pedal Brake
Wheel Configuration
(2) Swivel with Brake, (2) Rigid

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 660 lb, Platform Material Steel, Platform Length 32 in, Platform Width 19 3/4 in, Overall Length 43 in, Overall Width 20 in, Overall Height 38 1/2 in, Minimum Lifting Height 11 1/2 in, Maximum Lifting Height 35 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 32 in x 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.