Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L

  • Mfr # 33W295

  • Zoro # G7512303


product price: $1,196.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W295
Zoro #
G7512303
UPC #
190735264591
Country of Origin
China

Dimensions

Lifting Height Max.
63 in
Lifting Height Min.
17 in
Platform Length
39 1/2 in
Overall Height
63 in
Overall Width
20 1/2 in
Caster Wheel Dia.
6 in
Caster Dia.
6"
Platform Width
20 1/2 in
Overall Length
50 in
Lifting Height per Pump
1/8 in
Platform LxW
39 1/2 in x 20 1/2 in
Handle Height
43 in
Minimum Lifting Height
17 in
Maximum Lifting Height
63 in
Wheel Diameter
6 in
Overall LxWxH
50 in x 20 1/2 in x 63 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
660 lb
Item
Manual Mobile Scissor-Lift Table
Caster Material
Polyurethane
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Includes
Hydraulic Foot Pump
Frame Material
Steel
Caster Type
(2) Rigid, (2) Swivel with Brake
Number of Posts
0
Elevation per Stroke
1/2"
Wheel Configuration
(2) Swivel with Brake, (2) Rigid
Platform Material
Steel
Operation
Manual
Wheel/Tread Material
Polyurethane
Platform Type
Solid
Brake Type
Side Thumbscrew Brake
Handle Type
Raised
Wheel Type
Tread on Core
Platform Gauge
10 ga

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 660 lb, Platform Material Steel, Platform Length 39 1/2 in, Platform Width 20 1/2 in, Overall Length 50 in, Overall Width 20 1/2 in, Overall Height 63 in, Minimum Lifting Height 17 in, Maximum Lifting Height 63 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 39 1/2 in x 20 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.