Zoro Homepage

Selector Switch, IP65, Long-Handled Knob

  • Mfr # GGS_116302

  • Zoro # G015548396


product price: $19.29
/ea

Key Features

Contact Form
2NO
Action
Momentary/Maintained/Momentary
Operator Head Material
Plastic
Bezel Material
Zinc Die Cast
Operator Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116302
Zoro #
G015548396
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
1.77 in
Panel Cutout Diameter
22 mm
Overall Height
2.72 in
Overall Width
1.18 in

Description

Selector Switch, Momentary/Maintained/Momentary Action, 2NO Contact Form, Operator Head Material Plastic, Bezel Material Zinc Die Cast, IP Rating IP65, Cam Not Applicable, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.