Zoro Homepage

SelectorSw/COntact Block, 1NO, 30mm

  • Mfr # 30G319

  • Zoro # G4987735


product price: $11.59
/ea

Key Features

Size
30 mm
Action
Momentary
Contact Form
1NO
Color
Green
For Use With
30G319, 30G320, Mfr. N. 30G318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G319
Zoro #
G4987735
UPC #
190735246191
Country of Origin
China

Dimensions

Size
30 mm
Connection Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Action
Momentary
Contact Form
1NO
Color
Green
For Use With
30G319, 30G320, Mfr. N. 30G318
Standards
cRUus Component Recognized, CE
Application
Operator
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/Q600
Voltage
600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.5 A @ 480 V¿1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Terminal Connection Type
Screw Terminals
Switch Action
Momentary
Includes Mounting Block
No Mounting Block Included
Compatible with Manufacturer Model Number
30G302, 31XH92
Compatible with Series
Universal
Compatible Manufacturer Part Number
30G302, 31XH92
Compatible Manufacturer Model Number
30G302, 31XH92
Compatible with Manufacturer Model No.
30G302, 31XH92
Compatible with Mfr. Model No.
30G302, 31XH92
For Use with Mfr Model Number
30G302, 31XH92
For Use With Mfr. Model Number
30G302, 31XH92
Compatible Pump Manufacturer Part Number
30G302, 31XH92
Compatible Mfr. Model Number
30G302, 31XH92

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 600V AC/DC, For Use With 30G319, 30G320, Mfr. N. 30G318, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Green, Standards cRUus Component Recognized, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.