Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Vent, 14-3/4 In, 115/230V

  • Mfr # 7YR43

  • Zoro # G1513687


product price: $3,351.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR43
Zoro #
G1513687
UPC #
00194484318871
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
25 1/8 in x 25 1/8 in
Dimension B
28 7/8 in
Overall Height
36 1/4 in
Dimension D
19 3/8 in
Base Width
25 1/8 in
Dimension C
30 in
Base Height
6.3 in
Dimension A
25 1/8 in
Shaft Dia. Wheel End
1 in
Wheel Dia.
14 3/4 in
Base Length
25 1/8 in
Base Square Size - Roof Ventilators
25-1/8" x 25-1/8"
Overall Dia.
28 7/8 in
Propeller Shaft Diameter
1 in
Damper Size
19 x 19 in
Wheel Diameter
14 3/4 in
Overall Diameter
28 7/8 in
Housing Width
28.9 in
Housing Length
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
2192
Hz
60
Bearing Type
Regreasable Pillow Block
Sones @ 0.125-In. SP @ 5 Ft.
12.2
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG8
Sones @ 0.500-In. SP @ 5 Ft.
11.2
Housing Material
Steel
CFM @ 0.750-In. SP
1443
CFM @ 0.500-In. SP
1773
Wheel Material
Steel
CFM @ 0.875-In. SP
1158
Max. Inlet Temp.
400 Degrees F
Drive Type
Belt Drive
Drive Package Included
Yes
CFM @ 0.625-In. SP
1628
Item
Centrifugal Upblast Roof Exhaust Fan
Sones @ 0.250-In. SP @ 5 Ft.
11.7
Max. Operating Amps
5.2/2.6
CFM @ 0.125-In. SP
2106
CFM @ 0.250-In. SP
2006
Motor HP
1/3
CFM @ 0.375-In. SP
1896
Motor Voltage
115/230
Phase
1
Includes
Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box
Max. BHP
0.34
Speed Controllable
No
RPM
1210
Requires
Roof Curb for New Installations
Standards
AMCA Sound and Air, UL/cUL 762
Assembled/Unassembled
Unassembled
Mounting Location
Roof
Wheel Type
Backward Inclined
Sound Level
10.6 sones @ 0.875 in SP and 5 ft, 10.9 sones @ 0.750 in SP and 5 ft, 11.0 sones @ 0.625 in SP and 5 ft, 11.2 sones @ 0.500 in SP and 5 ft, 11.6 sones @ 0.375 in SP and 5 ft, 11.7 sones @ 0.250 in SP and 5 ft, 12.2 sones @ 0.000 in SP and 5 ft, 12.2 sones @ 0.125 in SP and 5 ft
High-Efficiency Motor
No
Wheel Finish
Nonstick Coated
Airflow @ 0.000 in SP
2,192 cfm
Maximum Static Pressure
7/8 in wc
Includes Drive Package
Yes
Housing Color
Gray
Brake Horsepower
17/50 hp
Motor Location
Out of Airstream
Safety Features
Windband
Base Shape
Square
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.500 in SP
1,773 cfm
Spark Resistant Construction Type
A
Frequency
60 Hz
Current
5.2/2.6 A
Exhaust Airflow @ 0.125 in SP
2,106 cfm
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Includes Motor
Yes
Application
Kitchens
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
400 Degrees F
Electrical Connection
Power Cord
Housing Finish
Polyester Coated
For Air Type
Kitchen Air
Exhaust Airflow @ 0.375 in SP
1,896 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
2,192 cfm
Exhaust Airflow @ 0.250 in SP
2,006 cfm
Motor Horsepower
1/3 hp
Mount Type
Roof Curb
Resistance Properties
Spark Resistant
Nameplate Voltage
115/230V AC
Motor Speed
1,210 RPM
Maximum Fan Speed
1,210 RPM

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 25 1/8 in, Base Length 25 1/8 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 2,192 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.