Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Vent, 16-1/2 In, 115/230V

  • Mfr # 7YR48

  • Zoro # G1719182


product price: $3,129.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR48
Zoro #
G1719182
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
25 1/8 in x 25 1/8 in
Base Width
25 1/8 in
Base Length
25 1/8 in
Dimension C
30 in
Dimension B
28 7/8 in
Base Height
6.3 in
Shaft Dia. Wheel End
1 in
Dimension D
19 3/8 in
Base Square Size - Roof Ventilators
25-1/8" x 25-1/8"
Overall Dia.
28 7/8 in
Overall Height
36 1/4 in
Dimension A
25 1/8 in
Wheel Dia.
16 1/2 in
Damper Size
19 x 19 in
Wheel Diameter
16 1/2 in
Propeller Shaft Diameter
1 in
Housing Length
28.9 in
Overall Diameter
28 7/8 in
Housing Width
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
2774
Sones @ 0.500-In. SP @ 5 Ft.
10.8
Drive Type
Belt Drive
Max. BHP
0.35
Max. Operating Amps
5.2/2.6
Max. Inlet Temp.
400 Degrees F
Drive Package Included
Yes
CFM @ 0.500-In. SP
2109
Bearing Type
Regreasable Pillow Block
Includes
Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box
Requires
Roof Curb for New Installations
Standards
AMCA Sound and Air, UL/cUL 762
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
2300
Housing Material
Steel
CFM @ 0.250-In. SP
2477
Sones @ 0.250-In. SP @ 5 Ft.
11.5
CFM @ 0.750-In. SP
1584
Motor HP
1/3
Wheel Material
Steel
RPM
965
CFM @ 0.125-In. SP
2637
Item
Centrifugal Upblast Roof Exhaust Fan
Motor Voltage
115/230
Mounting Location
Roof
CFM @ 0.625-In. SP
1893
Sones @ 0.125-In. SP @ 5 Ft.
12.0
Hz
60
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG8
Speed Controllable
No
Phase
1
Wheel Type
Backward Inclined
Wheel Finish
Nonstick Coated
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.000 in SP
2,774 cfm
Mount Type
Roof Curb
Exhaust Airflow @ 0.125 in SP
2,637 cfm
Motor Location
Out of Airstream
Nameplate Voltage
115/230V AC
High-Efficiency Motor
No
Safety Features
Windband
Includes Drive Package
Yes
Maximum Inlet Air Temperature
400 Degrees F
Frequency
60 Hz
Base Shape
Square
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.375 in SP
2,300 cfm
For High-Static Pressure Applications
No
Sound Level
10.5 sones @ 0.750 in SP and 5 ft, 10.6 sones @ 0.625 in SP and 5 ft, 10.8 sones @ 0.500 in SP and 5 ft, 11.2 sones @ 0.375 in SP and 5 ft, 11.5 sones @ 0.250 in SP and 5 ft, 12.0 sones @ 0.125 in SP and 5 ft, 12.4 sones @ 0.000 in SP and 5 ft
Application
Kitchens
Electrical Connection
Power Cord
Current
5.2/2.6 A
Brake Horsepower
7/20 hp
For Air Type
Kitchen Air
Housing Finish
Polyester Coated
Spark Resistant Construction Type
A
Maximum Static Pressure
3/4 in wc
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Maximum Fan Speed
965 RPM
Exhaust Airflow @ 0.500 in SP
2,109 cfm
Includes Motor
Yes
Assembly
Unassembled
Housing Color
Gray
Exhaust Airflow @ 0.250 in SP
2,477 cfm
Motor Speed
965 RPM
Resistance Properties
Spark Resistant
Airflow @ 0.000 in SP
2,774 cfm

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 25 1/8 in, Base Length 25 1/8 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,774 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.