Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Vent, 16-1/2 In, 208-230/460V

  • Mfr # 7YR69

  • Zoro # G0922923


product price: $3,507.99
/ea
Additional $790.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR69
Zoro #
G0922923
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
25 1/8 in x 25 1/8 in
Dimension C
30 in
Wheel Dia.
16 1/2 in
Dimension D
19 3/8 in
Shaft Dia. Wheel End
1 in
Dimension B
28 7/8 in
Base Length
25 1/8 in
Base Square Size - Roof Ventilators
25-1/8" x 25-1/8"
Base Width
25 1/8 in
Overall Height
36 1/4 in
Overall Dia.
28 7/8 in
Dimension A
25 1/8 in
Base Height
6.3 in
Propeller Shaft Diameter
1 in
Housing Width
28.9 in
Damper Size
19 x 19 in
Overall Diameter
28 7/8 in
Housing Length
28.9 in
Wheel Diameter
16 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3996
RPM
1390
CFM @ 0.500-In. SP
3584
CFM @ 1.500-In. SP
2394
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG8
Motor Voltage
208/230/460
Max. BHP
1.05
Hz
60
Includes
Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box
CFM @ 0.875-In. SP
3213
Wheel Material
Steel
Speed Controllable
No
CFM @ 0.625-In. SP
3464
Sones @ 0.250-In. SP @ 5 Ft.
21
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 1.000-In. SP
3078
Phase
3
Mounting Location
Roof
Drive Package Included
Yes
Requires
Roof Curb for New Installations
CFM @ 0.125-In. SP
3901
Sones @ 0.500-In. SP @ 5 Ft.
19.9
Max. Inlet Temp.
400 Degrees F
Item
Centrifugal Upblast Roof Exhaust Fan
Motor HP
1
Sones @ 0.125-In. SP @ 5 Ft.
21
Housing Material
Steel
Bearing Type
Regreasable Pillow Block
CFM @ 0.375-In. SP
3698
CFM @ 0.250-In. SP
3806
Max. Operating Amps
3.6-3.8/1.9
CFM @ 1.250-In. SP
2785
CFM @ 0.750-In. SP
3340
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.375 in SP
3,698 cfm
Mount Type
Roof Curb
Sound Level
18.0 sones @ 1.500 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, 19.0 sones @ 1.000 in SP and 5 ft, 19.2 sones @ 0.875 in SP and 5 ft, 19.4 sones @ 0.750 in SP and 5 ft, 19.6 sones @ 0.625 in SP and 5 ft, 19.9 sones @ 0.500 in SP and 5 ft, 20.0 sones @ 0.375 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 21.0 sones @ 0.250 in SP and 5 ft, 22.0 sones @ 0.000 in SP and 5 ft
For High-Static Pressure Applications
No
Safety Features
Windband
Nameplate Voltage
208-230/460V AC
Base Shape
Square
Includes Motor
Yes
Includes Drive Package
Yes
Brake Horsepower
1 1/20 hp
For Air Type
Kitchen Air
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Motor Horsepower
1 hp
High-Efficiency Motor
No
Maximum Static Pressure
1 1/2 in wc
Exhaust Airflow @ 0.125 in SP
3,901 cfm
Exhaust Airflow @ 0.250 in SP
3,806 cfm
Application
Kitchens
Wheel Finish
Nonstick Coated
Assembly
Unassembled
Electrical Connection
Power Cord
Motor Speed
1,390 RPM
Maximum Fan Speed
1,390 RPM
Frequency
60 Hz
Current
3.6 to 3.8/1.9 A
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.000 in SP
3,996 cfm
Resistance Properties
Spark Resistant
Motor Location
Out of Airstream
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.500 in SP
3,584 cfm
Airflow @ 0.000 in SP
3,996 cfm
Maximum Inlet Air Temperature
400 Degrees F
Housing Finish
Polyester Coated
Housing Color
Gray

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 25 1/8 in, Base Length 25 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.