Severe Duty Vent, 18-1/2 In, 208-230/460V
Mfr # 7YR74
Zoro # G3227944
product price: $3,777.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7YR74
Zoro #
G3227944
UPC #
00194484319021
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
29 1/8 in x 29 1/8 in
Base Height
6.3 in
Dimension B
35 3/8 in
Base Length
29 1/8 in
Overall Height
40 1/4 in
Base Square Size - Roof Ventilators
29-1/8" x 29-1/8"
Dimension D
21 in
Wheel Dia.
18 1/2 in
Shaft Dia. Wheel End
1 in
Overall Dia.
35 3/8 in
Dimension C
34 in
Dimension A
29 1/8 in
Base Width
29 1/8 in
Housing Width
35.4 in
Wheel Diameter
18 1/2 in
Overall Diameter
35 3/8 in
Housing Length
35.4 in
Damper Size
23 x 23 in
Propeller Shaft Diameter
1 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 29 1/8 in, Base Length 29 1/8 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 5,648 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.