Zoro Homepage

Shaft Collar, Set Screw, 1Pc, 1-7/16 In, SS

  • Mfr # 1L646

  • Zoro # G1479633


product price: $28.29
/ea

Key Features

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
2 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L646
Zoro #
G1479633
UPC #
190735142912
Country of Origin
China

Dimensions

Bore Dia.
1 7/16 in
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
3/8"-16
For Shaft Diameter
1 7/16 in
Collar Outside Diameter
2 1/4 in
Clearance Diameter
2.25 in
Screw Thread Size
3/8"-16
Collar Width
3/4 in
Bore Diameter
1 7/16 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.