Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # GM1C-45-B
- Zoro # G324790561
product price:Â
$
18.69
/ea
Key Features
Shaft Locking Type
Clamp-On
System of Measurement
Metric
Thread Direction
No Thread
Collar Width
19 mm
For Shaft Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM1C-45-B
- Zoro #
- G324790561
- UPC #
- 044861053775
- Country of Origin
- China
- Item
- Shaft Collars
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Metric
- Thread Direction
- No Thread
- Collar Construction
- 1-Piece
- Collar Material
- Steel
- Bore Type
- Round
Dimensions
- Collar Width
- 19 mm
- For Shaft Diameter
- 45 mm
- Collar Outside Diameter
- 73 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.