Shaft Collars
- Mfr # GMC-12-SS
- Zoro # G424791352
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Shaft Locking Type
Set Screw Locking
Collar Width
12 mm
Collar Construction
1-Piece
Collar Outside Diameter
22 mm
For Shaft Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMC-12-SS
- Zoro #
- G424791352
- UPC #
- 044861043264
- Country of Origin
- China
- Item
- Shaft Collars
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- System of Measurement
- Metric
- Thread Direction
- No Thread
- Collar Material
- Stainless Steel
- Bore Type
- Round
Dimensions
- Collar Width
- 12 mm
- Collar Outside Diameter
- 22 mm
- For Shaft Diameter
- 12 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.