Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # G1SC-056-SS
- Zoro # G924791418
product price:Â
$
12.19
/ea
Sold in multiples of 2 for
$24.38
Key Features
Collar Construction
1-Piece
Thread Direction
No Thread
Collar Material
Stainless Steel
System of Measurement
Inch
Shaft Locking Type
Clamp-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1SC-056-SS
- Zoro #
- G924791418
- UPC #
- 044861634059
- Country of Origin
- China
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Thread Direction
- No Thread
- Collar Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
Dimensions
- For Shaft Diameter
- 9/16 in
- Collar Outside Diameter
- 1 1/4 in
- Collar Width
- 7/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.