Shaft Collars
- Mfr # GMC-16-B
- Zoro # G124789093
product price:Â
$
2.69
/ea
Sold in multiples of 6 for
$16.14
Key Features
Collar Outside Diameter
28 mm
System of Measurement
Metric
For Shaft Diameter
16 mm
Thread Direction
No Thread
Shaft Locking Type
Set Screw Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMC-16-B
- Zoro #
- G124789093
- UPC #
- 044861054420
- Country of Origin
- China
- Item
- Shaft Collars
- System of Measurement
- Metric
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Collar Material
- Steel
Dimensions
- Collar Outside Diameter
- 28 mm
- For Shaft Diameter
- 16 mm
- Collar Width
- 12 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.