Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # GSC-025-B
- Zoro # G824787627
product price:Â
$
1.39
/ea
Sold in multiples of 11 for
$15.29
Key Features
Collar Construction
1-Piece
Shaft Locking Type
Set Screw Locking
Collar Outside Diameter
1/2 in
Collar Material
Steel
Bore Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC-025-B
- Zoro #
- G824787627
- UPC #
- 044861964286
- Country of Origin
- China
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Shaft Locking Type
- Set Screw Locking
- Collar Material
- Steel
- Bore Type
- Round
- Thread Direction
- No Thread
- System of Measurement
- Inch
Dimensions
- Collar Outside Diameter
- 1/2 in
- For Shaft Diameter
- 1/4 in
- Collar Width
- 9/32 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.