Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # GSC-025-Z
- Zoro # G524791047
product price:Â
$
1.09
/ea
Sold in multiples of 14 for
$15.26
Key Features
Shaft Locking Type
Set Screw Locking
For Shaft Diameter
1/4 in
Thread Direction
No Thread
Bore Type
Round
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC-025-Z
- Zoro #
- G524791047
- UPC #
- 044861635209
- Country of Origin
- China
- Item
- Shaft Collars
- Shaft Locking Type
- Set Screw Locking
- Thread Direction
- No Thread
- Bore Type
- Round
- System of Measurement
- Inch
- Collar Material
- Steel
- Collar Construction
- 1-Piece
Dimensions
- For Shaft Diameter
- 1/4 in
- Collar Outside Diameter
- 1/2 in
- Collar Width
- 9/32 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.