Shaft Collars
- Mfr # GSC-350-Z
- Zoro # G524790088
product price:Â
$
31.19
/ea
Key Features
Collar Outside Diameter
4 3/4 in
Collar Width
1 1/8 in
System of Measurement
Inch
Shaft Locking Type
Set Screw Locking
Thread Direction
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC-350-Z
- Zoro #
- G524790088
- UPC #
- 044861630532
- Country of Origin
- China
- Item
- Shaft Collars
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw Locking
- Thread Direction
- No Thread
- Collar Material
- Steel
- Collar Construction
- 1-Piece
- Bore Type
- Round
Dimensions
- Collar Outside Diameter
- 4 3/4 in
- Collar Width
- 1 1/8 in
- For Shaft Diameter
- 3 1/2 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.