Zoro Homepage

Shallow Well Jet Pump, 1-1/2 HP, 115/230V

  • Mfr # 5UXK2

  • Zoro # G1421901


product price: $863.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Amps
21.5/11 A
Includes
1 x 3/4 In. Adaptor, Nozzle, Venturi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXK2
Zoro #
G1421901
UPC #
190735353417
Country of Origin
China

Dimensions

Length (In.)
22.875
Height (In.)
8.6875
Width (In.)
9.8125
Overall Height
8 11/16
Inlet Dia.
1 1/4 in
Overall Width
9 13/16
Overall Length
22 7/8
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Description

Shallow Well Jet Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Amps 21.5/11 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 23.8 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 23.6 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 23.5 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 123 psi, Max. Inlet Pressure 123 psi, Max. Operating Temp. 90, Shut Off Pressure 64 psi, Overall Length 22 7/8, Overall Width 9 13/16, Overall Height 8 11/16

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.