Zoro Homepage

Shop Vacuum, 3 3/4 gal, 3 1/2 hp

  • Mfr # 61HV95

  • Zoro # G102594220


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
51 in
Tank Material
Stainless Steel
Tank Size
4 1/2 gal
Tank Dry Capacity
3 3/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV95
Zoro #
G102594220
UPC #
-
Country of Origin
China

Dimensions

Tank Size
4 1/2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
18 ft
Width
12 1/2 in.
Length
12 1/2 in
Power Cord Length
18 ft
Height
23 1/2 in.
Hose Length
12 1/2 in.

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
51 in
Tank Material
Stainless Steel
Tank Dry Capacity
3 3/4 gal
Tank Wet Capacity
3 1/2 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
3 1/2 hp
Voltage
120 V AC
Frequency
60 Hz
Weight
17.1 lb
Standards
ETL
Average Brush Life
300 hr
Plug Type
Two Prong
Features
On Board Tool Storage, Wall Mount Storage
Current
6 A
Vacuum Power Source
Corded
Air Watts
90 W
Application
Cleaning
Includes
(2) Extension Wand 18 ft. x 1 1/4 in. Hose, Cartridge Filter, Disposable Filter Bag, Foam Filter Sleeeve, Crevice Nozzle, Utility Nozzle, Claw Nozzle, Round Brush, Wall- Mount Bracket
Vacuum Filtration Type
HEPA
Filter Efficiency
Up to 99.99% @ 0.3 microns
Motor Efficiency Type
Brushed
Power
720 W
Sound Level
80 dB
Vacuum Air Flow
48 cfm

Description

Wall Mount Shop Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.