This item is Discontinued.

Dayton Shop Vacuum, 65 cfm Air Flow, Standard 55EY23

Shop Vacuum, 65 cfm Air Flow, Standard (Discontinued)

  • Mfr # 55EY23
  • Zoro # G2479527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55EY23
Zoro #
G2479527
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
10.00 gal
Vacuum Hose Dia.
1-1/2 in
Vacuum Hose Length
12 ft
Width
23 in
Length
18-1/2 in
Power Cord Length
18 ft
Height
23-1/2 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
60 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Peak Horsepower
2 hp
Voltage
120
Frequency
60 Hz
Weight
23.3 lb
Standards
cULus
Vacuum Air Flow
65 cfm
Current
8A
Sound Level
Not Rated
Application
Automotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Vacuum Power Source
Corded
Average Brush Life
1800 hr
Air Watts
135
Plug Type
Three Prong
Vacuum Filtration Type
Standard
Motor Efficiency Type
Brushed
Includes
12 ft Lock-On(R) Hose, (2) Metal Extension Wand, 14 in Metal Master Nozzle, 14 in Brush Insert, 14 in Squeegee Insert, Claw Utility Nozzle, Crevice Tool, Foam Sleeve, Tool Storage Caddy, Large Tank Drain, Rear Convertible Blower Port, 18 ft Power Cord

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 65 cfm, Static Pressure 60 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 10.00 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 135, Peak Horsepower 2 hp, Current 8A, Frequency 60 Hz, Voltage 120, Height 23-1/2 in, Length 18-1/2 in, Width 23 in, Weight 23.3 lb, Average Brush Life 1800 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.