This item is Discontinued.

Dayton Shop Vacuum, 65 cfm Air Flow, Standard 55EY24

Shop Vacuum, 65 cfm Air Flow, Standard (Discontinued)

  • Mfr # 55EY24
  • Zoro # G9217619
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55EY24
Zoro #
G9217619
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
8 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
12 ft
Width
17 in
Length
18 in
Power Cord Length
18 ft
Height
23 1/2 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
60 in
Tank Material
Stainless Steel
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Peak Horsepower
2 hp
Voltage
120 V
Frequency
60 Hz
Weight
23.4 lb
Standards
cULus
Motor Efficiency Type
Brushed
Includes
(2) Metal Extension Wand, 12 ft Lock-On(R) Hose, 14 in Brush Insert, 14 in Metal Master Nozzle, 14 in Squeegee Insert, 18 ft Power Cord, Claw Utility Nozzle, Crevice Tool, Foam Sleeve, Large Tank Drain, Rear Convertible Blower Port, Tool Storage
Application
Automotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Plug Type
Three Prong
Sound Level
Not Rated
Average Brush Life
1,800 hr
Air Watts
135 W
Current
8 A
Vacuum Filtration Type
Standard
Vacuum Power Source
Corded
Vacuum Air Flow
65 cfm

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 65 cfm, Static Pressure 60 in, Sound Level Not Rated, Tank Material Stainless Steel, Tank Size 8 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 135 W, Peak Horsepower 2 hp, Current 8 A, Frequency 60 Hz, Voltage 120 V, Height 23 1/2 in, Length 18 in, Width 17 in, Weight 23.4 lb, Average Brush Life 1,800 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.